Zoro Homepage

Warning Whip LED Whip Light, Green, Break Resistant Polycarbonate Plastic, 26 Length

  • Mfr # SCM-G

  • Zoro # G115083957


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Break Resistant Polycarbonate Plastic
Includes
Includes Magnet Pawn used to select Flashing or Constant illumination.
Height
1.25
Length
26
Width
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-G
Zoro #
G115083957
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25
Length
26
Width
1.25

Details

Item
Warning Whip LED Whip Light
Color
Green
Material
Break Resistant Polycarbonate Plastic
Includes
Includes Magnet Pawn used to select Flashing or Constant illumination.
For Use With
Powered Whips Using The 1156 Light Socket
Power Source
Yes / Fits 1156 Light Socket

Description

Introducing our Green Mega Light. It is programmable with selectable Flashing and Non-Flashing modes. This 72 LED Whip Light with Locking Base, stands at an impressive 24" in height. This bright and versatile light features 72 LEDs that can be programmed to flash or remain constant, offering flexibility for various applications. With a wide operating voltage range of 10-40V and an IP66 rating, this light is engineered for durability and reliability. The programmable dimming option adds another layer of customization to suit your preferences. With a 100,000-hour lifespan, this light is built to last. Easily fitting 1156 sockets, it's a perfect addition to your safety equipment. Trust SafetyWhips for top-notch LED whip lights that prioritize your safety.
  • • Long Lasting, Impact Resistant, Super Bright 360 Degree Visibility, Variable Voltage, Locking Seal Base, Selectable between constant and flashing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.