
Shop SAFETYWHIPS
See all product information
Warning Whip Light Duty Whip with Flag, White Whip, Orange Flag, Fiberglass Whip, Nylon Flag
Mfr # LWW03-M
Zoro # G215078303
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass Whip, Nylon Flag
Includes
Flag, Whip, and Window Mount
Height
1.5
Width
1.5
For Use With
Mine site and construct site speeds only.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LWW03-M
Zoro #
G215078303
UPC #
-
Country of Origin
United States
Dimensions
Height
1.5
Length
36
Width
1.5
Details
Item
Warning Whip Light Duty Whip with Flag
Color
White Whip, Orange Flag
Material
Fiberglass Whip, Nylon Flag
Includes
Flag, Whip, and Window Mount
For Use With
Mine site and construct site speeds only.
Power Source
No
Features
Threaded Hex Base
Description
Secure your safety gear with our 3' Light Duty Whip and Light Duty Window Mount. The 5/16" diameter whip, paired with the included window bracket, offers a reliable solution for your safety needs. Complete with an Orange Mesh 11.5" x 11.5" flag, this setup ensures visibility and compliance. Trust SafetyWhips for quality safety solutions. Please note that this mount is intended for use at mine sites, construction sites, and similar environments, and it is recommended not to exceed site-specific speed limits for optimal safety. Trust SafetyWhips for quality and durability in safety solutions.
- • Light weight, durable, highly visible SafetyWhip, with a versitile window mount Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.