Shop SAFETYWHIPS
See all product information
Create Account
Warning Whip Light Duty Whip with Flag, White Whip, Orange Flag, Fiberglass Whip, Nylon Flag
- Mfr # ATV308-3-M
- Zoro # G315078418
product price:
$
43.55
/ea
Key Features
Material
Fiberglass Whip, Nylon Flag
Includes
1/2 inch Lock washer & Hex nut.
Height
1.75
Features
Threaded Hex Base
Power Source
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATV308-3-M
- Zoro #
- G315078418
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Light Duty Whip with Flag
- Color
- White Whip, Orange Flag
- Material
- Fiberglass Whip, Nylon Flag
- Includes
- 1/2 inch Lock washer & Hex nut.
- Features
- Threaded Hex Base
- Power Source
- No
- For Use With
- Most SafetyWhips mounts
Dimensions
- Height
- 1.75
- Length
- 36
- Width
- 1.75 in
Description
Ensure heightened visibility and safety with our 3' Light Duty All-Weather Fiberglass Warning Whip. With a sturdy 5/16" diameter, this one-piece, non-powered whip is designed to withstand various weather conditions. The threaded bulkhead at the bottom ensures easy installation and secure attachment. Included with the whip is a vibrant orange mesh flag measuring 11.5" x 11.5". Trust SafetyWhips for durable and effective warning solutions that prioritize your safety needs.
- • Light weight, durable, highly visible SafetyWhip
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.