Warning Whip Light Duty Whip with Flag, White Whip, Orange Flag, White Reflective X, 84 Length

  • Mfr # ATV308-7-SXW

  • Zoro # G315078258


product price:  $65.15
/ea

Key Features

Material
Fiberglass Whip, Nylon Flag
Includes
1/2 inch Lock washer & Hex nut.
Height
1.75
Width
1.75
For Use With
Most SafetyWhips mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATV308-7-SXW
Zoro #
G315078258
UPC #
-
Country of Origin
United States

Dimensions

Height
1.75
Length
84
Width
1.75

Details

Item
Warning Whip Light Duty Whip with Flag
Color
White Whip, Orange Flag, White Reflective X
Material
Fiberglass Whip, Nylon Flag
Includes
1/2 inch Lock washer & Hex nut.
For Use With
Most SafetyWhips mounts
Features
Threaded Hex Base
Power Source
No

Description

Discover our 7' Light Duty All-Weather Fiberglass Warning Whip, built to withstand diverse weather conditions. With a 5/16" diameter, this single-piece, non-powered whip features a threaded bulkhead at the bottom for straightforward installation. Included is an orange mesh flag measuring 11.5" x 11.5", adorned with a white reflective ''X'' for enhanced visibility and safety. Rely on SafetyWhips for dependable warning solutions prioritizing your safety needs.
  • • Light weight, durable, highly visible SafetyWhip

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products