
Warning Whip Mount, Black, Steel, 12.25 Length
Mfr # HM1NP
Zoro # G815083936
product price: $84.25
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Height
4.25
Length
12.25
Power Source
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM1NP
Zoro #
G815083936
UPC #
-
Country of Origin
United States
Dimensions
Height
4.25
Length
12.25
Width
2
Details
Item
Warning Whip Mount
Color
Black
Material
Steel
Power Source
No
For Use With
Threaded Hex Base Whips
Description
Introducing the SafetyWhips® Heavy Duty Steel Hitch Mount – the optimal choice for non-powered threaded whip bases. Crafted for durability, this mount provides a secure attachment option. Please note, hitch pin and cotter pin are sold separately. Trust SafetyWhips® for reliable products that prioritize your safety needs.
- • Easy to use temporary SafetyWhip Solution for your Non-Powered Threaded whips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.