Zoro Homepage

Warning Whip Mount, Black, Steel, 12.25 Length

  • Mfr # HMTD

  • Zoro # G015083934


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
7 Way power plug connector. Weather resistant Deutch power connector.
Height
7.25
Length
12.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMTD
Zoro #
G015083934
UPC #
-
Country of Origin
United States

Dimensions

Height
7.25
Length
12.25
Width
3.5

Details

Item
Warning Whip Mount
Color
Black
Material
Steel
Includes
7 Way power plug connector. Weather resistant Deutch power connector.
Power Source
Yes
For Use With
Telescoping Whips

Description

Maximize versatility with the Heavy Duty Steel Hitch Mount featuring a Telescoping Whip Base. Designed for optimal flexibility, this hitch mount is compatible with various whip lengths. The power connection to the whip is secured by the Weatherproof Deutsch Connector, ensuring durability in diverse conditions. The included 7-Way Plug streamlines the power supply hook-up for quick and hassle-free installation. Please note that the hitch pin and cotter pin are sold separately. Elevate your safety measures with SafetyWhips.
  • • Easy to use temporary SafetyWhip Solution for your Powered Telescoping whips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.