Shop SAFETYWHIPS
See all product information
Create Account
Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 144 Length
- Mfr # SW12QD2-X
- Zoro # G215078433
product price:
$
326.76
/ea
Free Shipping & Returns
Key Features
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
2
Length
144
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW12QD2-X
- Zoro #
- G215078433
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Heavy Duty Whip with Flag
- Color
- White Whip, Orange Flag, Yellow Reflective X
- Material
- Stainless Steel hardware, Fiberglass Whip, Nylon Flag
- Includes
- Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
- For Use With
- SafetyWhips LED Lights and various whip Bases and Mounts.
- Features
- Quick Disconnect
- Power Source
- Yes / RCA Connection
Dimensions
- Height
- 2
- Length
- 144
- Width
- 2 in
- Flag Width
- 16 In
Description
Introducing our 12' Heavy Duty, All Weather Fiberglass Warning Whip, designed for the toughest environments. This 2 Piece (Breakdown) Powered whip features a 1/2" Whip Diameter, an 1156 Type Light Socket on top, and a Quick Disconnect base on the bottom for easy installation. The whip includes an Orange Mesh 16" x 16" flag with a Yellow Reflective ''X'' for maximum visibility and safety. Rely on this warning whip for robust performance and durability in demanding conditions.
- • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag and the capability of adding a bright LED light at the top for more visibility and compliance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.