Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whip Retaining Hook

  • Mfr # RH01

  • Zoro # G813768408


product price: $14.29
/ea

Key Features

Material
Metal
Height
0.5
Length
2.75
For Use With
SafetyWhips Fiberglass Whips
Width
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RH01
Zoro #
G813768408
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5
Length
2.75
Width
1.5

Details

Item
Warning Whip Accessory
Material
Metal
For Use With
SafetyWhips Fiberglass Whips

Description

Whip Retaining Hook. Recommended for use with Super Duty or Heavy Duty Whips 8' and longer using a Barrel Spring at the base for best results.


  • • Easy solution for holding a whip down and out of the way when not in use
  • • Recommended for whips 8' and longer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.