Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size

  • Mfr # S71-6

  • Zoro # G3088425


product price: $26.39
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
S20
Connection Type
NPT
Coupler Thread Size
3/4"-14
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S71-6
Zoro #
G3088425
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/4"-14
Coupler Body Size
1/2"
Thread Size
3/4"-14
Overall Length
2 29/32 in
Max. Outside Dia.
2 5/32 in
Coupling Size
1/2 in

Details

Quick Coupler Type
Hydraulic Coupler Nipple
Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
S20
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
12.0 gpm
Max. Pressure
3000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Plain
Series
S40
Shut Off
double
For Use With
General Purpose, Industrial
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Valve Design
Ball
Seal Type
Ball and O-Ring
Operating Temp. Range
-40 Degrees to 250 Degrees F
Locking Mechanism
Push and Pull
Parker Interchange
8010-5
Pioneer Interchange
8010-5
Coupler Connection Type
FNPT
Includes Shut Off
Yes
Includes Bearing
Yes
Fitting Type
FNPT
Includes Valve
Yes
Max. Flow Rate
45 lpm
Pull Ring Material
PTFE
Coupling Component
Plug
Max. Working Pressure @ 70 F
3,000 psi
Valve Type
Ball
Maximum Vacuum
27.4 in Hg
Hose Fitting Gender
Female
Finish/Coating
Trivalent Chromium Zinc

Description

Hydraulic Quick Connect Hose Coupling, Plug, S40 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.