Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30ft Extended Top Ladder Climb System, Complete Kit

  • Mfr # 019-12032

  • Zoro # G309945153


product price: $436.49
/ea
Free Shipping & Returns

Key Features

Overall Length
30 ft
Load Capacity
310 lb
Standards
OSHA 1926.502 - OSHA 1910.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019-12032
Zoro #
G309945153
UPC #
644216391134
Country of Origin
China

Dimensions

Overall Length
30 ft

Details

Load Capacity
310 lb
Standards
OSHA 1926.502 - OSHA 1910.66

Description

This Extended Top Ladder Climb System is engineered for durability and convenience with a 48in top bracket extension, providing added security for ladders with walk-through handrails. The 2-person flexible cable kit is easily installed on standard rung attachments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.