Zoro Homepage

6' Cable Choker Anchor, Pass through O-rings

  • Mfr # FS830-C6

  • Zoro # G1286623


product price: $49.99
/ea

Key Features

Tensile Strength
5,000 lb
Length
6 ft
Anchor Material
Alloy steel
Material
Coated galvanized steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS830-C6
Zoro #
G1286623
UPC #
644216369935
Country of Origin
United States

Dimensions

Length
6 ft

Details

Item
Cable Cross Arm Strap w/O-Rings,6 ft.
Tensile Strength
5,000 lb
Anchor Material
Alloy steel
Material
Coated galvanized steel

Description

Cable Cross Arm Strap w/O-Rings,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.