
Full Body Harness, Vest Style, 3XL/4XL
Mfr # SW99281-HW
Zoro # G1287174
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
3XL/4XL
Harness Style
Vest
Webbing Material
Polyester
Weight Capacity
420 lb
Chest Strap Buckles
Pass Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SW99281-HW
Zoro #
G1287174
UPC #
644216335930
Country of Origin
China
Details
Item
Full Body Harness
Harness Sizing
3XL/4XL
Harness Style
Vest
Webbing Material
Polyester
Weight Capacity
420 lb
Chest Strap Buckles
Pass Through
Description
Heavyweight Harness,Three D-Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.