Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Body Harness, Vest Style, S/M

  • Mfr # FS-FLEX280-S/M

  • Zoro # G1288513


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Webbing Material
Polyester
Leg Strap Buckles
Quick Connect
Includes Padding
Yes
Weight Capacity
420 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-FLEX280-S/M
Zoro #
G1288513
UPC #
644216314430
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Webbing Material
Polyester
Leg Strap Buckles
Quick Connect
Includes Padding
Yes
Weight Capacity
420 lbs.
Chest Strap Buckles
Quick-Connect

Description

Flex Harness,Quick Connect,S/M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.