Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lanyard, 12 ft. Length, Snap Hook, 2 Leg(s), 400 lb Weight Capacity

  • Mfr # FS88761-FF

  • Zoro # G1286921


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Length
12 ft.
Weight Capacity
400 lb
Harness End Connection
Snap Hook
Number of Legs
2
Anchorage End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS88761-FF
Zoro #
G1286921
UPC #
644216341634
Country of Origin
United States

Dimensions

Length
12 ft.

Details

Item
Lanyard
Weight Capacity
400 lb
Harness End Connection
Snap Hook
Number of Legs
2
Anchorage End Connection
Snap Hook

Description

Lanyard,12 ft. Free Fall,3 Snap Hooks,2 Leg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.