Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lanyard, 6 ft. Length, Snap Hook, Forged Steel, 1 Leg(s)

  • Mfr # FS455

  • Zoro # G1285451


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Color
High vis green
Harness End Connection
Snap Hook
Harness End Connection Material
Forged Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS455
Zoro #
G1285451
UPC #
644216339631
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Lanyard
Color
High vis green
Harness End Connection
Snap Hook
Harness End Connection Material
Forged Steel
Number of Legs
1

Description

Tie Back Lanyard w/Adj. Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.