Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lanyard, 6 ft. Length, Snap Hook, Steel

  • Mfr # FS456

  • Zoro # G1285433


product price: $93.85
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Color
Green
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Anchorage End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS456
Zoro #
G1285433
UPC #
644216339433
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Lanyard
Color
Green
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Anchorage End Connection
Snap Hook

Description

Tie Back Lanyard,Dual Leg w/Adj. Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.