Zoro Homepage

Latitude Pro Arc Flash 7ft Dual Web SRL: 9013 BWB, Snap Hooks

  • Mfr # 020-5213

  • Zoro # G809945189


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Length
7'
Weight Capacity
420 lbs.
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020-5213
Zoro #
G809945189
UPC #
644216348633
Country of Origin
Taiwan, Province of China

Dimensions

Length
7'

Details

Weight Capacity
420 lbs.
Number of Legs
2

Description

The Latitude Pro Arc Flash 7ft Dual Web Self Retracting Lifeline offers broad use in multiple extreme heat environments: arc flash, hot works and welding. Built for premium performance with a revolutionary internal brake system exclusive to Safewaze plus clear, heavy duty housing with side payout.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.