Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Alu Rebar Hook

  • Mfr # 020-5203

  • Zoro # G609946980


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Length
7 ft
Weight Capacity
420 lb
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020-5203
Zoro #
G609946980
UPC #
644216349135
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 ft

Details

Weight Capacity
420 lb
Number of Legs
1

Description

The Latitude Pro Arc Flash 7ft Single Web Self Retracting Lifeline offers broad use in multiple extreme heat environments: arc flash, hot works and welding. Built for premium performance with a revolutionary internal brake system exclusive to Safewaze plus clear, heavy duty housing with side payout.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.