Shop SAFEWAZE
See all product information
Create Account
Mounted Material Lift System: 1.6”- 2” Clamps
- Mfr # 023-24004
- Zoro # G016046020
product price:
$
1,541.99
/ea
Free Shipping & Returns
Key Features
Material
Powder-Coated & Zinc-Plated Steel, Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 023-24004
- Zoro #
- G016046020
- UPC #
- 644216614035
- Country of Origin
- China
Details
- Material
- Powder-Coated & Zinc-Plated Steel, Aluminum
Description
The Mounted Material Lift System raises the bar on safety for material hauling on scaffolds. The convenient horizontal pivoting system allows the anchor point to swivel and lock securely in an ideal position for user, reducing fall hazards for workers and materials. Flexible use with quick installation.
- Versatile material lifting anchor point with with flexibility in mounting locations
- Easily installs directly to vertical post with just two clamps
- For use on supported scaffolding with 1.6-2" (40.6-50.8 mm) diameter
- Mechanical advantage while lifting with pulley and rope lock in either 2:1 or 1:1 setup
- Rope lock engages to secure materials and prevent dropped loads
- Horizontal swivel and lock features reduce fall hazards by allowing user to lift materials closer to working surface
- Includes (2) triple lock carabiners
- Rope sold separately allowing user to select required length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.