V-Select Hot Work CH: 3D, QC Chest, TB Legs, 3X
- Mfr # 025-1840
- Zoro # G723437883
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.11-2021, OSHA 1926.502, 1910.140
Weight Capacity
130-310 lbs
Webbing Material
Aramid/Polyester Webbing, Zinc-Plated Steel W/Ep Coating and SS Hardware, Eva/Fiberglass/Polyester Pads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 025-1840
- Zoro #
- G723437883
- UPC #
- 644216660032
- Country of Origin
- China
- Standards
- ANSI Z359.11-2021, OSHA 1926.502, 1910.140
- Weight Capacity
- 130-310 lbs
- Webbing Material
- Aramid/Polyester Webbing, Zinc-Plated Steel W/Ep Coating and SS Hardware, Eva/Fiberglass/Polyester Pads
Description
The V-Select Hot Work Harness is designed for welding and hot work applications where exposure to slag and flame is present. This welding harness line incorporates innovative aramid-sheathed webbing for heat and flame resistance, along with high-temperature-resistant padding to improve durability and comfort in demanding environments. Featuring double-plated steel hardware and an integrated SRL channel, the V-Select Hot Work Harness provides reliable fall protection while addressing the unique challenges of hot work applications. Designed for performance, comfort and longevity, this harness is ideal for workers operating in environments where standard harnesses can't take the heat.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.