Shop SAFT
See all product information
Create Account
Cylin Cel Bat Lith, 84345PM Comp-4-SAFT
- Mfr # LS14250
- Zoro # G6611768
product price:Â
$
6.95
/ea
Key Features
Battery Chemistry
Lithium
Terminal Type - Batteries
Button
Standard Battery Pack Size
1
Battery Size
1/2 AA
Voltage - Batteries
3.6V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS14250
- Zoro #
- G6611768
- UPC #
- 728286860759
- Country of Origin
- France
- Item
- Disposable Battery
- Battery Chemistry
- Lithium
- Terminal Type - Batteries
- Button
- Standard Battery Pack Size
- 1
- Voltage - Batteries
- 3.6V DC
- Capacity - Batteries
- 1,200 mAh
- Shelf Life
- 6 yr
- Fits Brand
- Saft
- Battery Cross-Reference
- ER14250, LS14250, LS14250BA, LS3BA, XL-050F
- Max. Operating Temp.
- 185 Degrees F
- Min. Operating Temp.
- -76 Degrees F
- Product Type
- Battery
- Fits Model
- 23-937,3V6 1/2AA,51197593-100,6135-01-435-4921,984 Compact - Regular Size,AR-300,B9696T - Regular Size,BL30,DogWatch AR-300,DW-300424,EL-USB-1,EL-USB-2,EL-USB-3,EL-USB-4,EL-USB-TC,ER14250,Eternacell B9696T - Regular Size,Hero,Lascar EL-USB-1,LHAA,LS14250,LS14250BA,LS3,LS3BA,R-1200,R-2000,R-300,R-3000,R8,R9,SBAA02,Snuza Hero,System 2000,System 300,System 3000,Tekcell SBAA02,Trotec BL30
- Minimum Operating Temperature [Number]
- -76 Degrees F
Dimensions
- Battery Size
- 1/2 AA
- Depth
- 0.55 in
- Diameter
- 0.6 in
- Overall Height
- 0.6 in
- Height
- 0.1 in
Description
Battery, Battery Size 1/2 AA, Battery Chemistry Lithium, Voltage - Batteries 3.6V DC, Standard Battery Pack Size 1, Capacity - Batteries 1,200 mAh, Terminal Type - Batteries Button, Diameter 0.6 in, Depth 1 in, Standards RoHS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.