Shop SAFT
See all product information
General Purpose Battery - For Multipurpose - AA - 2600 mAh - 3.6 V DC
Mfr # LS14500
Zoro # G804180875
product price:Â $13.59
/eaKey Features
Voltage
3.6
Height
1.98
Battery Capacity
2600
Battery Chemistry
Li-SOCl2
Terminal Type - Batteries
Button Top
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LS14500
Zoro #
G804180875
UPC #
-
Country of Origin
France
Dimensions
Height
1.98
Battery Size
AA
Length
1.98
Width
0.57
Diameter
0.57
Details
Item
Battery
Voltage
3.6
Battery Capacity
2600
Battery Chemistry
Li-SOCl2
Terminal Type - Batteries
Button Top
Weight
0.04
Color
Gray
Voltage - Batteries
3.6
Environmentally Friendly
Yes
Output Voltage
3.6 V DC
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.