Cart Hand Truck, 19" W x 22" H, 39 lb., Grn
Mfr # 702-10
Zoro # G7788658
product price:Â $385.99
/ea
Free Shipping & Returns
Key Features
Overall Height
49"
Overall Width
19"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
702-10
Zoro #
G7788658
UPC #
810649022031
Country of Origin
United States
Dimensions
Overall Height
49"
Overall Width
19"
Details
Material
Steel
Item
Cart Hand Truck,19" W x 22" H,39 lb.,Grn
Description
Cart Hand Truck,19" W x 22" H,39 lb.,Grn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.