Shop SAFTCART

Cylinder HandTruck, 800lb, 49"x28"x12-1/2"

  • Mfr # 780-10W
  • Zoro # G6400877

product price: 
$
870.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
49 in
Overall Width
28 in
Material
Steel
Color
Green
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
780-10W
Zoro #
G6400877
UPC #
810649020365
Country of Origin
United States
Material
Steel
Color
Green
Load Capacity
800 lb
Item
Standard Cylinder Hand Truck
Wheel Type
Pneumatic
Handle Type
Dual-Handle
Assembled
Yes
Cylinder Capacity
3
Finish
Powder Coated
Wheel Bearings
Ball
Hand Truck Handle Type
Dual Handle
Standards
29 CFR 1926.350(a)(10)
Includes Lift Ring
Without Lift Ring
Nose Plate Type
Solid Straight
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Material
Steel
Frame Material
Steel
Includes Firewall
No
Includes Foot Assist
Without Foot Assist
Features
Wider Frame and Baseplate
Axle-Mounted Wheel/Tread Material
Rubber
Securing Mechanism
No Securing Mechanism
Nose Plate Profile
Standard
Frame Finish
Powder Coated
Caster/Wheel Configuration
(2) Axle-Mounted
For Surface Type
Concrete, Grass, Wood
Weight
66 lb
Includes Stair Climber
Without Stair Climber
Cylinder Orientation
Single
Compatible with Product Type
Welding Cylinders and Torches
Axle-Mounted Wheel Type
Pneumatic
Brake Type
No Caster Brake
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Lever Pushoff
Without Lever Pushoff
Hub Position
Offset
Frame Type
Flat Back
Type
Delivery, 2 Gas Cylinders
Wire Color
Green

Dimensions

Overall Height
49 in
Overall Width
28 in
Wheel Diameter
10 in
Wheel Width
4 in
Overall Depth
12 1/2 in
Base Plate Dimensions
25 x 5 in
Max. Tank Dia. Acetylene
12 1/2 in
Width
28 in
Height
49 in
Handle Height
49 in
Axle-Mounted Wheel Width
4 in
Axle-Mounted Wheel Dia.
10 in
Deck Height
1/2 in
Axle Dia.
3/4 in
Nose Plate Thickness
1/8 in
For Maximum Container Diameter
12 1/2 in
Overall Height - Cylinder Raised
62 in
Overall HxWxD
49 in x 28 in x 12 1/2 in
Nose Plate Depth
5 in
Overall Height - Cylinder Lowered
49 in
Nose Plate Width
25 in
For Maximum Cylinder Diameter
12 1/2 in
Nose Plate WxD
5 in x 25 in
Fits Chest Size
Wider Frame and Baseplate

Description

3, Overall Height 49 in, Overall Width 28 in, Overall Depth 13 in, Load Capacity 800 lb, Securing Mechanism No Securing Mechanism, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Dual-Handle, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Flat Back, Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.