Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Trolley, 35 In. H, 250 lb.

  • Mfr # MDE-2

  • Zoro # G2353784


product price: $217.07
/ea
Free Shipping & Returns

Key Features

Overall Height
35 in
Overall Width
12 in
Material
Steel
Color
Green
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDE-2
Zoro #
G2353784
UPC #
810649020181
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Width
12 in
Wheel Diameter
8"
Overall Depth
11 1/2 in
Max. Tank Dia. Oxygen
4-1/2"
Wheel Width
1-3/4"
Handle Height
35 in
Caster Dia.
8"
Axle-Mounted Wheel Width
1 in
Axle-Mounted Wheel Dia.
8 in
For Max. Tank Dia.
4 1/2 in
Overall LxWxH
11 1/2 in x 12 in x 35 in

Details

Material
Steel
Color
Green
Load Capacity
250 lb
Item
Two-Wheel Tilt-Back Vertical Medical Cylinder Cart
Wheel Type
Semi-Pneumatic
Handle Type
Single Grip
Includes
Single Grip Handle
Caster Material
Rubber
Cylinder Capacity
2
Finish
Powder Coated
Handle Included
Yes
Cylinder Storage Orientation
Vertical
For Cylinder Type
D, E
Caster/Wheel Configuration
(2) Axle-Mounted
For Cylinder Capacity
24.8 cu. yd.
Caster/Wheel Mounting Location
2-Wheel
Caster Brake Type
No Brake Included
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Type
Semipneumatic

Description

Two-Wheel Tilt-Back Vertical Medical Cylinder Cart, Load Capacity 250 lb, Cylinder Capacity 2, Cylinder Storage Orientation Vertical, For Max. Tank Dia. 4 1/2 in, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Semipneumatic, Caster/Wheel Configuration (2) Axle-Mounted, Overall Depth 11 1/2 in, Overall Width 12 in, Overall Height 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.