Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Truck, 1 Cylinder, 540 lb.

  • Mfr # Cryo 8860

  • Zoro # G7053532


product price: $428.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
6 in
Overall Width
33 in
Material
Steel
Color
Green
Load Capacity
540 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Cryo 8860
Zoro #
G7053532
UPC #
810649020389
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
33 in
Wheel Diameter
4 in
Max. Tank Dia. Oxygen
20 in
Wheel Width
2 in
Base Plate Dimensions
22 x 22 in
Caster Width
2 in
Overall Depth
22 in
Caster Stem Length
1 in
Caster Stem Diameter
1/2 in
Axle-Mounted Wheel Width
3/4 in
Caster Wheel Dia.
3 in
Overall HxWxD
6"x33"x22"
For Maximum Container Diameter
20 in
Deck Height
1 in
Overall Height - Cylinder Lowered
6 in
Caster Mounting Height
3 1/2 in
Caster Wheel Width
2 in
Overall Height - Cylinder Raised
62 in
For Maximum Cylinder Diameter
20 in

Details

Material
Steel
Color
Green
Load Capacity
540 lb
Item
Cylinder Dolly
Wheel Type
Swivel Casters
Handle Type
None
Assembled
Yes
Cylinder Capacity
1
Wheel Bearings
Plain
Finish
Powder Coated
Standards
29 CFR 1926.350(a)(10)
Securing Mechanism
No Securing Mechanism
Frame Finish
Powder Coated
Caster Wheel Bearings
Ball Bearing
Weight
65 lb
Compatible with Product Type
Liquid Cylinder
Includes Firewall
No
Brake Type
No Caster Brake
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Tread on Core
Non-Marking Axle-Mounted Wheels
Yes
Includes Lever Pushoff
Without Lever Pushoff
For Surface Type
Concrete, Wood
Axle-Mounted Wheel/Tread Material
Polyurethane
Features
Low Profile Cart for Moving Cylinders
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Includes Stair Climber
Without Stair Climber
Caster Stem Type
Threaded
Caster Frame Material
Steel
Frame Material
Steel
Cylinder Orientation
Single
Includes Lift Ring
Without Lift Ring
Caster Mounting Type
Stem
Includes Foot Assist
Without Foot Assist
Caster Wheel Type/Material
Tread on Core Polyurethane

Description

Cylinder Dolly, Load Capacity 540 lb, Deck Height 1 in, Color Green, Frame Material Steel, Securing Mechanism No Securing Mechanism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.