Zoro Homepage

Cylinder Truck, 2 Cylinder, 800 lb.

  • Mfr # 780-10

  • Zoro # G6403792


product price: $813.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
49 in
Overall Width
23 in
Material
Steel
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780-10
Zoro #
G6403792
UPC #
810649020358
Country of Origin
United States

Dimensions

Overall Height
49 in
Overall Width
23 in
Wheel Diameter
10 in
Overall Depth
5 in
Wheel Width
4 in
Base Plate Dimensions
21 x 5 in
Max. Tank Dia. Oxygen
9 1/2 in
Height
49 in
Width
23"
Handle Height
49 in
For Maximum Container Diameter
12 1/2 in
Overall Height - Cylinder Raised
62 in
Axle-Mounted Wheel Dia.
10 in
Axle Dia.
3/4 in
Deck Height
1/2 in
Overall Height - Cylinder Lowered
49 in
Overall HxWxD
49 in x 23 in x 5 in
Nose Plate Depth
5 in
Axle-Mounted Wheel Width
4 in
Nose Plate Thickness
1/8 in
Nose Plate Width
21 in
Nose Plate WxD
5 in x 21 in
For Maximum Cylinder Diameter
12 1/2 in

Details

Material
Steel
Color
Green
Load Capacity
800 lb
Item
Standard Cylinder Hand Truck
Wheel Type
Pneumatic
Handle Type
Dual
Assembled
Yes
Wheel Bearings
Ball
Hand Truck Handle Type
Dual Handle
Finish
Powder Coated
Cylinder Capacity
2
Standards
29 CFR 1926.350(a)(10)
Compatible with Product Type
Welding Cylinders and Torches
Caster/Wheel Configuration
(2) Axle-Mounted
Brake Type
No Caster Brake
Features
Quick Loading
Includes Firewall
No
Frame Type
Flat Back
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Type
Solid Straight
Axle-Mounted Wheel Type
Pneumatic
For Surface Type
Concrete, Grass, Wood
Frame Material
Steel
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Foot Assist
Without Foot Assist
Weight
64 lb
Includes Stair Climber
Without Stair Climber
Includes Lift Ring
Without Lift Ring
Securing Mechanism
Chain
Non-Marking Axle-Mounted Wheels
No
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Material
Steel
Nose Plate Profile
Standard
Hub Position
Offset
Axle-Mounted Wheel/Tread Material
Rubber
Cylinder Orientation
Single
Frame Finish
Powder Coated
Type
Delivery, 2 Gas Cylinders

Description

2, Overall Height 49 in, Overall Width 23 in, Overall Depth 5 in, Load Capacity 800 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Dual, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Flat Back, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.