Zoro Homepage

Dual Cylinder Stand, 29 In. H, Steel

  • Mfr # 401S

  • Zoro # G6407642


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Cylinder Capacity
2
Overall Height
29 in
Base Plate Dimensions
24 in W x 13 in D
Material
Steel
Includes
Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401S
Zoro #
G6407642
UPC #
810649020150
Country of Origin
United States

Dimensions

Overall Height
29 in
Base Plate Dimensions
24 in W x 13 in D
Height
29 in
Width
26 in
Overall Width
26 in
Compatible Cylinder Diameter (Minimum)
9 1/2 in
Base Plate Width
24 in
Base Plate Depth
13 in
Compatible Cylinder Diameter (Maximum)
12 1/2 in
Overall Depth
9 1/2 in

Details

Item
Dual Cylinder Stand
Cylinder Capacity
2
Material
Steel
Includes
Chain
Standards
OSHA
Features
Holds Large Oxygen and Acetylene Cylinders, Stand Can Function as Island or Bolted onto a Wall
Cylinder Securing Mechanism
Chain
Number of Cylinders Held
2
Mobility
Stationary
Color
Green
For Use With
Large Oxygen and Acetylene Cylinders

Description

Dual Cylinder Stand, Number of Cylinders Held 2, Compatible Cylinder Diameter (Maximum) 12 1/2 in, Compatible Cylinder Diameter (Minimum) 9 1/2 in, Cylinder Securing Mechanism Chain, Material Steel, Base Plate Depth 13 in, Base Plate Width 24 in, Overall Height 29 in, Overall Width 26 in, Overall Depth 9 1/2 in, Standards OSHA, Mounting Location Wall, Color Green, Features Holds Large Oxygen and Acetylene Cylinders, Stand Can Function as Island or Bolted onto a Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.