Zoro Homepage

Single Cylinder Stand, 27 In. H, Steel

  • Mfr # B-TOTE

  • Zoro # G6695096


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Cylinder Capacity
1
Overall Height
27 in
Depth
9 in
Height
27 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-TOTE
Zoro #
G6695096
UPC #
810649020402
Country of Origin
United States

Dimensions

Overall Height
27 in
Depth
9 in
Height
27 in
Width
9 in
Base Plate Dimensions
9 in W x 9 in D
Max. Tank Dia. Oxygen
6 in
Base Plate Width
9 in
Overall Width
9 in
Overall Depth
9 in
Compatible Cylinder Diameter (Minimum)
6 in
Compatible Cylinder Diameter (Maximum)
7 in
Base Plate Depth
9 in

Details

Item
Single Cylinder Stand
Cylinder Capacity
1
Finish
Powder Coated
Handle Type
Single With Vinyl Grip
Material
Steel
Includes
Steel Band
Standards
OSHA
Color
Green
Cylinder Securing Mechanism
Clamp
Features
Portable Stand for B Cylinders
Number of Cylinders Held
1
Mobility
Handheld, Portable
Handle Style
Ergonomic with Vinyl Grip
For Use With
B Cylinders

Description

Single Cylinder Stand, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 7 in, Compatible Cylinder Diameter (Minimum) 6 in, Cylinder Securing Mechanism Clamp, Material Steel, Base Plate Depth 9 in, Base Plate Width 9 in, Overall Height 27 in, Overall Width 9 in, Overall Depth 9 in, Standards OSHA, Color Green, Finish Powder Coated, Features Portable Stand for B Cylinders, For Use With B Cylinders, Handle Style Ergonomic with Vinyl Grip, Includes Steel Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.