Zoro Homepage

Welding Cylinder Truck, 2 Cyl, 1680 lb.

  • Mfr # 554-30

  • Zoro # G2127791


product price: $1,506.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
62 in
Overall Width
40 in
Material
Steel
Color
Green
Load Capacity
1,680 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554-30
Zoro #
G2127791
UPC #
810649020969
Country of Origin
United States

Dimensions

Overall Height
62 in
Overall Width
40 in
Wheel Diameter
30 in
Base Plate Dimensions
13 x 24 in
Max. Tank Dia. Acetylene
12 1/2 in
Max. Tank Dia. Oxygen
9 1/2 in
Overall Depth
12 1/2 in
Tool Tray Height
31 in
Tool Tray Width
22 1/2 in
Wheel Width
6 in
Width
40"
Handle Height
46 in
Height
62 in
Overall HxWxD
62 in x 40 in x 12 1/2 in
Lifting Ring Inside Diameter
3 in
Nose Plate Width
24 in
Nose Plate Depth
13 in
Axle-Mounted Wheel Dia.
20 in
Deck Height
1/2 in
Overall Height - Cylinder Lowered
62 in
Securing Mechanism Height
26 in
Overall Height - Cylinder Raised
62 in
Nose Plate Thickness
3/32 in
Axle-Mounted Wheel Width
5 1/4 in
For Maximum Container Diameter
12 1/2 in
Nose Plate WxD
13 in x 24 in
For Maximum Cylinder Diameter
12 1/2 in

Details

Material
Steel
Color
Green
Load Capacity
1,680 lb
Item
Welding Cylinder Hand Truck
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Finish
Powder Coated
Cylinder Capacity
2
For Use With
Welding Cylinders and Torches
Wheel Bearings
Sealed
Hand Truck Handle Type
Continuous Frame
Includes
Steel Band to Cylinder, Lockable Toolbox
Standards
29 CFR 1926.350(a)(10)
Features
Perfect For Large Construction Sites
Securing Mechanism
Perma Clamp
Non-Marking Axle-Mounted Wheels
No
Caster/Wheel Mounting Location
2-Wheel
Includes Lever Pushoff
Without Lever Pushoff
Brake Type
No Caster Brake
Frame Material
Steel
Frame Type
Rounded Back
Weight
127 lb
Compatible with Product Type
Welding Cylinders and Torches
Hub Position
Offset
Axle-Mounted Wheel Type
Pneumatic
Axle-Mounted Wheel/Tread Material
Rubber
Includes Foot Assist
Without Foot Assist
Caster/Wheel Configuration
(2) Axle-Mounted
Frame Finish
Powder Coated
Includes Firewall
No
Nose Plate Profile
Standard
Nose Plate Material
Steel
Cylinder Orientation
Side by Side
Includes Stair Climber
Without Stair Climber
Nose Plate Type
Solid Straight
For Surface Type
Concrete, Grass, Wood
Includes Lift Ring
With Lift Ring
Type
Standard

Description

2, Overall Height 62 in, Overall Width 40 in, Overall Depth 12 1/2 in, Load Capacity 1,680 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 20 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring With Lift Ring, Frame Type Rounded Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.