Zoro Homepage

Welding Cylinder Truck, 2 Cyl, 780 lb.

  • Mfr # 552-16

  • Zoro # G0419492


product price: $808.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Height
62 in
Overall Width
35 in
Material
Steel
Color
Green
Load Capacity
780 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552-16
Zoro #
G0419492
UPC #
810649020457
Country of Origin
United States

Dimensions

Overall Height
62 in
Overall Width
35 in
Wheel Diameter
16 in
Wheel Width
4 in
Base Plate Dimensions
13 x 24 in
Max. Tank Dia. Acetylene
12 1/2 in
Max. Tank Dia. Oxygen
9 1/2 in
Tool Tray Width
22 1/2 in
Tool Tray Height
31 in
Overall Depth
12 1/2 in
Width
35"
Height
62 in
Handle Height
46 in
Nose Plate Thickness
3/32 in
Axle-Mounted Wheel Width
4 in
Lifting Ring Inside Diameter
3 in
For Maximum Container Diameter
12 1/2 in
Nose Plate Width
24 in
Deck Height
1/2 in
Overall HxWxD
62 in x 35 in x 12 1/2 in
Axle Dia.
3/4 in
Overall Height - Cylinder Raised
62 in
Overall Height - Cylinder Lowered
62 in
Nose Plate Depth
13 in
Securing Mechanism Height
26 in
Axle-Mounted Wheel Dia.
16 in
Nose Plate WxD
13 in x 24 in
For Maximum Cylinder Diameter
12 1/2 in

Details

Material
Steel
Color
Green
Load Capacity
780 lb
Item
Welding Cylinder Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
For Use With
Welding Cylinders and Torches
Hand Truck Handle Type
Continuous Frame
Cylinder Capacity
2
Includes
Steel Band to Cylinder, Lockable Toolbox
Wheel Bearings
Ball
Finish
Powder Coated
Standards
29 CFR 1926.350(a)(10)
Nose Plate Type
Solid Straight
Frame Material
Steel
Nose Plate Material
Steel
Weight
83 lb
Cylinder Orientation
Side by Side
Axle-Mounted Wheel Type
Pneumatic
Nose Plate Profile
Standard
Includes Firewall
No
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel/Tread Material
Rubber
Securing Mechanism
Perma Clamp
Features
Perfect For Large Construction And Industrial Sites
Non-Marking Axle-Mounted Wheels
No
Compatible with Product Type
Welding Cylinders and Torches
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Lever Pushoff
Without Lever Pushoff
Includes Lift Ring
With Lift Ring
For Surface Type
Concrete, Grass, Wood
Axle-Mounted Wheel Bearings
Ball Bearing
Brake Type
No Caster Brake
Frame Finish
Powder Coated
Hub Position
Offset
Frame Type
Rounded Back
Includes Stair Climber
Without Stair Climber
Caster/Wheel Mounting Location
2-Wheel
Type
Standard

Description

2, Overall Height 62 in, Overall Width 35 in, Overall Depth 12 1/2 in, Load Capacity 780 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 16 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring With Lift Ring, Frame Type Rounded Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.