Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Torch Stand, 28 In. H, Steel

  • Mfr # 40-20

  • Zoro # G6828394


product price: $115.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Cylinder Capacity
2
Overall Height
28 in
Includes
Steel Band
Finish
Powder Coated
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-20
Zoro #
G6828394
UPC #
810649023267
Country of Origin
United States

Dimensions

Overall Height
28 in
Width
12 in
Max. Tank Dia. Oxygen
40 cu ft oxygen
Height
28 in
Base Plate Dimensions
13 in W x 8 1/4 in D
Max. Tank Dia. Acetylene
3 3/4 in
Overall Depth
8 1/4 in
Base Plate Depth
8 1/4 in
Compatible Cylinder Diameter (Minimum)
3 1/2 in
Base Plate Width
13 in
Compatible Cylinder Diameter (Maximum)
8 in
Overall Width
15 in

Details

Item
Welding Torch Stand
Cylinder Capacity
2
Includes
Steel Band
Finish
Powder Coated
Handle Type
Continuous
Material
Steel
Standards
OSHA
Type
Standard
For Use With
10 cu ft Acetylene Cylinders, 40 cu ft Oxygen Cylinders
Color
Green
Cylinder Securing Mechanism
Clamp
Number of Cylinders Held
2
Mobility
Handheld, Portable
Features
Carries Medium Sized Oxygen and Acetylene Cylinders
Handle Style
U-Shape

Description

Welding Torch Stand, Number of Cylinders Held 2, Compatible Cylinder Diameter (Maximum) 8 in, Compatible Cylinder Diameter (Minimum) 3 1/2 in, Cylinder Securing Mechanism Clamp, Material Steel, Base Plate Depth 8 1/4 in, Base Plate Width 13 in, Overall Height 28 in, Overall Width 15 in, Overall Depth 8 1/4 in, Standards OSHA, Color Green, Finish Powder Coated, Features Carries Medium Sized Oxygen and Acetylene Cylinders, For Use With 10 cu ft Acetylene Cylinders, 40 cu ft Oxygen Cylinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.