This item is Discontinued.

Saga Saga HV-100 Cervini Educator Violin Outfit - 4-4 HV-100

Saga HV-100 Cervini Educator Violin Outfit - 4-4 (Discontinued)

  • Mfr # HV-100
  • Zoro # G703869550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HV-100
Zoro #
G703869550
UPC #
688382024434
Country of Origin
China

Description

Features
  • Spruce top and maple back, hardwood fingerboard
  • Proper string spacing and string height to allow for precise finger positions and intonation
  • Hardwood fittings and lightweight composite tailpiece for easy tuning
  • Low profile Stradivarius style hardwood chinrest for comfort
  • Traditional red finish, wood bow and shaped foam case
Specification
  • Back and Sides - Maple
  • Bow - AB-100
  • Bridge - Aged Maple
  • Case - Standard Lightweight Semi-shaped Foam
  • Chinrest - Dyed Hardwood / Standard
  • Finish - Traditional Red
  • Neck and Finish - Solid Maple
  • Number of Back Pcs - One-piece
  • Nut and Saddle - Dyed Hardwood
  • Peg - Dyed Hardwood / Standard
  • Purfling - Painted
  • Size - 4/4
  • Tailpiece - Composite / Four Built-in Finetuners
  • Top - Spruce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.