This item is Discontinued.

Sagebrook Home Sagebrook Home 14808-02 8 in. Ceramic Beaded Heart Accent Decor; Champange Gold 14808-02

Sagebrook Home 14808-02 8 in. Ceramic Beaded Heart Accent Decor; Champange Gold (Discontinued)

  • Mfr # 14808-02
  • Zoro # G404011012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14808-02
Zoro #
G404011012
UPC #
613460535694
Country of Origin
China

Description

This ceramic heart sculpture will bring uniqueness and an updated style in any area. A great table accent that will enhance your space, while adding some glam with its stunning finish. Try adding it to your entryway to greet your guest with love and style.

Features
  • Ceramic Beaded Heart Accent Decor
  • It acts as a beautiful accent to a home
Specifications
  • Color: Champange Gold
  • Shape: Heart Shaped
  • Material 2: Ceramic
  • Trend: Glam
  • Size: 8 in.
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.