
13 in H, 0.08 in D, 11 in W, Aluminum
Mfr # SCE-14P12AL
Zoro # G111153555
product price: $48.65
/eaKey Features
Nominal Width
11 in
Nominal Height
13 in
Nominal Depth
0.08 in
Enclosure Material
Aluminum
Finish
No Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-14P12AL
Zoro #
G111153555
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
11 in
Nominal Height
13 in
Nominal Depth
0.08 in
Width
11 in
Details
Item
Subpanel
Enclosure Material
Aluminum
Finish
No Finish
Application
Designed to mount in the back of an enclosure. Made from marine grade aluminum. Can be special ordered in steel and stainless steel.
Description
Subpanel, Flat Aluminum
Description
- •No Finish
- •Designed to mount in the back of an enclosure. Made from marine grade aluminum. Can be special ordered in steel and stainless steel.
- •Subpanel, Bent - 0.125 In. Aluninum.
- •Subpanel, Flat - 0.075 In. Aluninum.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.