1/4 Turn Latch Electrical Enclosures, 10 in H, 4 in D, 8 in W, NEMA 1, Carbon Steel
- Mfr # SCE-10N804LP
- Zoro # G611156605
product price:
$
60.99
/ea
Key Features
Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
4 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-10N804LP
- Zoro #
- G611156605
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 1
- Enclosure Material
- Carbon Steel
- Closure Method
- 1/4 Turn Latch
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Cover Style
- Solid
- Standards
- NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30
- IP Rating
- IP 30
- Application
- Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection.
Dimensions
- Nominal Width
- 8 in
- Nominal Height
- 10 in
- Nominal Depth
- 4 in
Description
- •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- •Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection.
- •0.048 In., 0.063 In. & 0.075 In. carbon steel depending on enclosure size.
- •1/4-20 Standoffs provided for mounting optional panels.
- •Black quarter turn latches.
- •Subpanel mounting hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.