1/4 Turn Latch Electrical Enclosures, 34-1/2 in H, 18 in D, 15 in W, NEMA 3R, 4, 12, 13

  • Mfr # SCE-EXD18SS

  • Zoro # G911156190


product price:  $2,398.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
15 in
Nominal Height
34-1/2 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-EXD18SS
Zoro #
G911156190
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
15 in
Nominal Height
34-1/2 in
Nominal Depth
18 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Finish
#4 Brushed
Cover Style
Solid
IP Rating
IP 66
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Application
Designed for use with enclosures that require additional protection against Arc Flash. This enclosure can be used with an environmentally rated enclosure to isolate the main power supply. Increasing personal protection by preventing incidental contact or exposure to the high voltage arc flash and shock hazard, and potentially reducing the PPE level for the lower risk components of the main enclosure. The External Disconnect Enclosure can be incorporated into a new system. Aids in achieving compliance with NFPA 70E by concealing main power supply; For Use with Flange Mount Disconnect Enclosures Ref. SCE-84XM4018 or Similar.

Description

  • •ANSI-61 gray powder coating inside and out. SS 304 Stainless steel with #4 Brushed finish.
  • •Designed for use with enclosures that require additional protection against Arc Flash. This enclosure can be used with an environmentally rated enclosure to isolate the main power supply. Increasing personal protection by preventing incidental contact or exposure to the high voltage arc flash and shock hazard, and potentially reducing the PPE level for the lower risk components of the main enclosure. The External Disconnect Enclosure can be incorporated into a new system. Aids in achieving compliance with NFPA 70E by concealing main power supply. For Use with Flange Mount Disconnect Enclosures Ref. SCE-84XM4018 or Similar.
  • •0.075 In. carbon steel.
  • •31in. H X 13in. W Galvanized Subpanel installed.
  • •Black quarter turn latches.
  • •Seams continuously welded and ground smooth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products