
1/4 Turn Latch Electrical Enclosures, 36 in H, 6 in D, 30 in W, NEMA 1, Carbon Steel
Mfr # SCE-36N3006LP
Zoro # G911157494
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-36N3006LP
Zoro #
G911157494
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP 30
Standards
NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30
Application
Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection.
Description
- •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- •Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection.
- •0.048 In., 0.063 In. & 0.075 In. carbon steel depending on enclosure size.
- •1/4-20 Standoffs provided for mounting optional panels.
- •Black quarter turn latches.
- •Subpanel mounting hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.