
1/4 Turn Latch Electrical Enclosures, 48 in H, 16 in D, 24 in W, NEMA 3R, 4, 12, 13, Carbon Steel
Mfr # SCE-48EL2416LP
Zoro # G311154222
product price: $650.99
/eaKey Features
Nominal Width
24 in
Nominal Height
48 in
Nominal Depth
16 in
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCE-48EL2416LP
Zoro #
G311154222
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
48 in
Nominal Depth
16 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
Standards
NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
IP Rating
IP 66
Application
Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended
Description
- •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- •Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended. For details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.075 In. carbon steel.
- •Black quarter turn latches.
- •Collar studs 3/8-16 provided for mounting optional panels.
- •Seams continuously welded and ground smooth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.