
1/4 Turn Latch Electrical Enclosures, 9 in H, 6 in D, 24 in W, NEMA 1, Carbon Steel
Mfr # SCE-L9N246LP
Zoro # G911157302
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
9 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-L9N246LP
Zoro #
G911157302
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
9 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP 30
Standards
NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30
Application
Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection. For installation information, consult our Installation Manual at www.saginawcontrol.com
Description
- •ANSI-61 gray powder coated inside and out. Optional sub-panels powder coated white.
- •Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection. For installation information, consult our Installation Manual at www.saginawcontrol.com
- •0.048 and 0.060 carbon steel depending on its size.
- •10-32 Standoffs provided for mounting optional sub-panels
- •Black quarter turn latches
- •Sub-panel mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.