
3 Point Latch with Coinproof/Padlock Handle Electrical Enclosures, 90 in H, 24 in D, 39-1/2 in W (Discontinued)
- Mfr # SCE-90XM4024SS6
- Zoro # G811157457
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-90XM4024SS6
Zoro #
G811157457
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
39-1/2 in
Nominal Height
90 in
Nominal Depth
24 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Coinproof/Padlock Handle
Metallic / Non-Metallic
Metallic
Finish
#4 Brushed
IP Rating
IP 66
Enclosure NEMA Rating
NEMA 3R, 4, 4X, 12, 13
Material of Enclosure
316 Stainless Steel
Enclosure Cover Type
Hinged
Standards
NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Solid / Clear Cover
Solid
Application
Designed to house electrical equipment and provide protection from dirt, dust, oil and water and to house most standard type disconnects. For outdoor application a drip shield and drain vent is recommended
Description
- •#4 brushed finish on all exterior surfaces. Sub-panels are powder coated white.
- •Designed to house electrical equipment and provide protection from dirt, dust, oil and water and to house most standard type disconnects. For outdoor application a drip shield and drain vent is recommended. For details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.104 In. stainless steel Type 316/316L.
- •3-point latching mechanism.
- •Black zinc die cast coinproof/padlocking handle.
- •Stainless steel concealed hinges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.