
3 Point Latch with Padlock Handle Electrical Enclosures, 90 in H, 18 in D, 77-3/4 in W
Mfr # SCE-90XR7818G
Zoro # G311153225
product price: $7,663.99
/eaKey Features
Nominal Width
77-3/4 in
Nominal Height
90 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-90XR7818G
Zoro #
G311153225
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
77-3/4 in
Nominal Height
90 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated/Galvanized
Cover Style
Solid
IP Rating
IP 55
Standards
NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
Application
Description
- •ANSI-61 gray powder coated inside and out. Optional sub-panels powder coated white. Part numbers ending in "G" have galvanized subpanels installed.
- •Designed to house the main power supply in external enclosure on the right side of main enclosure, keeping the live side of the power supply separate from the primary electrical equipment. Provision for Compact Fusible Disconnect with Rotary handle Disconnect 30 to 200 amp Allen-Bradley 194R, Square D GS2, Eaton/Bussmann R9, Siemens CFS models and Socomec Fuserbloc models. Provides protection from dirt, dust, oil and water. For outdoor application a drip shield and drain vent is recommended. For details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.125 In. carbon steel.
- •3-point latching mechanism.
- •Black zinc die cast padlocking handles.
- •Seams continuously welded and ground smooth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.