
3 Point Latch with Padlock/Keylock Handle Electrical Enclosures, 72 in H, 30 in D, 24 in W
Mfr # SCE-72EL2430FSDA
Zoro # G311154642
product price: $2,346.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Nominal Width
24 in
Nominal Height
72 in
Nominal Depth
30 in
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-72EL2430FSDA
Zoro #
G311154642
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
72 in
Nominal Depth
30 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock/Keylock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP 66
Standards
NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Application
Designed to house a variety of electrical and electronic controls and instruments. Provisions for optional surface mounting or rack mounting of almost any type of equipment. Provides protection from dust, dirt, water and oil. For outdoor application a drip shield and drain vent is recommended
Description
- •ANSI-61 gray powder coat inside and out. Optional sub-panels are powder coated white.
- •Designed to house a variety of electrical and electronic controls and instruments. Provisions for optional surface mounting or rack mounting of almost any type of equipment. Provides protection from dust, dirt, water and oil. For outdoor application a drip shield and drain vent is recommended. For Details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.104 In. carbon steel
- •3-point latching mechanism.
- •Black zinc die cast keylocking/padlocking handle.
- •Single-Door Dual Access.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.