39 in H, 0.88 in D, 27 in W, 316 Stainless Steel

  • Mfr # SCE-42P30SS6

  • Zoro # G711157236


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
27 in
Nominal Height
39 in
Nominal Depth
0.88 in
Enclosure Material
316 Stainless Steel
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-42P30SS6
Zoro #
G711157236
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
27 in
Nominal Height
39 in
Nominal Depth
0.88 in
Width
27 in

Details

Item
Subpanel
Enclosure Material
316 Stainless Steel
Application
Designed to mount in the back of an enclosure. Size determines steel thickness.
Description
Subpanel, 316 S.S. Bent
Configuration
C

Description

  • •Part numbers ending **SS6 will always be 316 stainless steel & thickness will depend on subpanel size. Configuration category will change mounting styles and steel type. Configuration A - (Example: SCE-12P10SS) Sub-panels are made of 316/316L stainless steel with #4 brushed finish. Configuration B - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish. Configuration C - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish
  • •Designed to mount in the back of an enclosure. Size determines steel thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products