Zoro Homepage

Angle, Rack

  • Mfr # SCE-60RA19TH

  • Zoro # G211164697


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Dimension
49 in. H x 2.31 in. W x 1.93 in. L
Height
49 in
Width
2.31 in
Type
Angle
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-60RA19TH
Zoro #
G211164697
UPC #
-
Country of Origin
United States

Dimensions

Dimension
49 in. H x 2.31 in. W x 1.93 in. L
Height
49 in
Width
2.31 in
Depth
1.93"
Length
1.93 in

Details

Item
Rack
Type
Angle
Color
White
Finish
Powder Coated
Description
Angle, Rack
Application
19" and 24" Type RA - U Shape Rack Mounting Designed for mounting rack mount equipment. Available in pairs of full length angles with mounting holes. Use clip nut package (CN1032) to provide tapped holes. Mounting hardware is supplied.

Description

  • •Powder Coated White
  • •19" and 24" Type RA - U Shape Rack Mounting Designed for mounting rack mount equipment. Available in pairs of full length angles with mounting holes. Use clip nut package (CN1032) to provide tapped holes. Mounting hardware is supplied.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.