Zoro Homepage

Assembly, Filter & Grille 4in.

  • Mfr # SCE-FGA44

  • Zoro # G611164853


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Application
Designed for use on air discharge side of fan package. Stainless steel grille with captivated thumb screws. Aluminum mounting brackets and aluminum filter. Mounting hardware is included.
Notes
Type 1
Standards
UL Component Recognized
Description
Assembly, Filter & Grille (4in.)
Overall Height
6.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-FGA44
Zoro #
G611164853
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.11 in
Overall Width
7.38 in
Overall Depth
0.5 in

Details

Application
Designed for use on air discharge side of fan package. Stainless steel grille with captivated thumb screws. Aluminum mounting brackets and aluminum filter. Mounting hardware is included.
Notes
Type 1
Standards
UL Component Recognized
Description
Assembly, Filter & Grille (4in.)

Description

  • •Designed for use on air discharge side of fan package. Stainless steel grille with captivated thumb screws. Aluminum mounting brackets and aluminum filter. Mounting hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.