Zoro Homepage

Assembly, Filter & Grille

  • Mfr # SCE-FGABP

  • Zoro # G911164874


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Description
Assembly, Filter & Grille
Notes
Type 1
Application
Designed for use on air discharge side of fan package. Stainless steel grille with captivated thumb screws. Aluminum mounting brackets and aluminum filter. Mounting hardware is included.
Overall Height
5.75 in
Overall Width
18.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-FGABP
Zoro #
G911164874
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.75 in
Overall Width
18.88 in
Overall Depth
0.22 in

Details

Description
Assembly, Filter & Grille
Notes
Type 1
Application
Designed for use on air discharge side of fan package. Stainless steel grille with captivated thumb screws. Aluminum mounting brackets and aluminum filter. Mounting hardware is included.

Description

  • •Designed for use on air discharge side of fan package. Stainless steel grille with captivated thumb screws. Aluminum mounting brackets and aluminum filter. Mounting hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.