
Barrier Extension, 7-1/2 in. H x 8 in. W x 0.05 in. L, Carbon Steel
Mfr # SCE-BPEX12
Zoro # G411164480
product price:Â $90.79
/ea
Free Shipping & Returns
Key Features
For Use With
Barrier Plate
Dimension
7-1/2 in. H x 8 in. W x 0.05 in. L
Height
7-1/2 in
Width
8 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-BPEX12
Zoro #
G411164480
UPC #
-
Country of Origin
United States
Dimensions
Dimension
7-1/2 in. H x 8 in. W x 0.05 in. L
Height
7-1/2 in
Width
8 in
Length
0.05 in
Depth
0.05"
Details
Item
Barrier Extension
For Use With
Barrier Plate
Material
Carbon Steel
Finish
Powder Coated
Description
Extension, Barrier
Application
Designed to be used with the Barrier Plates to extend the barrier, closing up the space between the barrier plate and the top or bottom of the enclosure. Made of heavy gauge carbon steel and powder coated white.
Description
- •Designed to be used with the Barrier Plates to extend the barrier, closing up the space between the barrier plate and the top or bottom of the enclosure. Made of heavy gauge carbon steel and powder coated white.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.