Bulb, 18 Inch LED
Mfr # SCE-LEDB18DC
Zoro # G811164714
product price: $87.55
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC
Width
1.02 in
Standards
UL Component Recognized
Bulb Primary Application
Replacement bulbs for LED light fixtures
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-LEDB18DC
Zoro #
G811164714
UPC #
-
Country of Origin
United States
Dimensions
Height
17.75 in
Width
1.02 in
Length
1.02 in
Details
Item
Bulb, 18 in LED
Voltage
24V DC
Standards
UL Component Recognized
Bulb Primary Application
Replacement bulbs for LED light fixtures
Description
- •Replacement bulbs for LED light fixtures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.