Cam - LH Hinge Door, 2-3/4 in. H x 3.08 in. W x 0.94 in. L

  • Mfr # SCE-102237

  • Zoro # G211164857


product price:  $18.11
/ea

Key Features

For Use With
SCE Handles
Dimension
2-3/4 in. H x 3.08 in. W x 0.94 in. L
Height
2-3/4 in
Width
3.08 in
Length
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-102237
Zoro #
G211164857
UPC #
-
Country of Origin
United States

Dimensions

Dimension
2-3/4 in. H x 3.08 in. W x 0.94 in. L
Height
2-3/4 in
Width
3.08 in
Length
0.94 in
Depth
0.94"

Details

Item
Cam - LH Hinge Door
For Use With
SCE Handles
Application
Large three-point cam for use with SCE handles on doors hinged on the lefthand side.
Description
Cam for LH Hinge Door

Description

  • •Large three-point cam for use with SCE handles on doors hinged on the lefthand side.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.